Skip Content
NC
ALLEGRO

Confined Space Blower,Gasoline,19 In.

  • Item # 5GVU4
  • My Part #
  • Mfr. Model # 9505
  • Catalog Page # 1829
  • UNSPSC # 40101601
Confined Space Blower,Gasoline,19 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,059.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 76.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Confined-Space Blowers, Fans, and Accessories
Designed for positive and negative ventilation.
Plastic Centrifugal Blowers
Polyethylene construction with a built-in handle and 8" flange on intake and exhaust ports.

View More

Technical Specs

  • Item Confined Space Centrigual Blower
  • Fuel Type Gasoline
  • HP 5.7
  • Engine Brand Subaru
  • Duct Dia. 8"
  • Material Polyethylene
  • Blower/Fan Speed 3000 rpm
  • Maximum Flow in Free Air 2000 to 3000 cfm
  • Color Orange
  • Length 19"
  • Width 19"
  • Includes Low Profile Manhole Air Vent, 90 Degree Elbow, And Built-In Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.