Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Axial Fan Heater, 120V, 45,000BtuH

  • Item# 6MKN4
  • Mfr. Model# 9513-75
  • Catalog Page# N/A
  • UNSPSC# 40101604
Axial Fan Heater,120V,45,000BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Confined Space Heaters

Product Details

Axial Blower/Heater
Provides fresh warm air and requires only 45,000 Btu input for a 125°F heat rise.
Ventilation Heaters

View More

Technical Specs

  • Item Confined Space Axial Fan Heater
  • Voltage 120
  • Amps AC 4
  • BtuH 45000
  • Air Flow 1500 to 3000 cfm
  • Hz 60
  • Phase 1
  • Watts 480
  • kW 0.48
  • Air Temp. Rise 125 Degrees F
  • Number of Heat Settings 1
  • Length 27"
  • Width 14-1/2"
  • Height 14"
  • Cord Length 6 ft.
  • NEMA Plug 5-15P
  • Color Yellow
  • For Use With Propane
  • Manufacturers Warranty Length 1 yr.
  • Standards CEESI Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms