Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Ambient Air Pump, 8.3 AC, 115VAC

  • Item# 9AAV3
  • Mfr. Model# 9821 OBAC
  • Catalog Page# 2183
  • Catalog Group# E1418
  • UNSPSC# 46182007
Ambient Air Pump,8.3 AC,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,524.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for a variety of work environments, this lightweight pump easily meets portable air requirements. It delivers solid performance in painting, cleaning, sanding, and chemical handling operations.

View More

Technical Specs

  • Item Ambient Air Pump
  • Couplers 3/8" OBAC
  • HP 3/4
  • Voltage 115
  • Amps 8.3 AC
  • CFM 0 to 10
  • Pressure 0 to 15 psi
  • Max. Number of Respirators 2
  • Max. Number of Hoods 1
  • For Use With Constant Flow Respirators
  • Features Works Well In A Variety of Work Environments Including Painting or Refinishing Booths, for (2) Respirators or (1) Hood
  • Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.