Skip Content

 
ALLANSON

Oil Burner Ignitor

Oil Burner Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Oil Burner Ignitor 
  • Heater Voltage 120VAC 
  • Amps @ 120V 45mA 
Mounting Type
Please Select

Your Filters:

Clear All
SG_Brand
  • ALLANSON 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
2275-630
End Hinge

$62.65 / each

Enter location to check availability
Catalog Page #  3788 

Price $62.65 / each

Technical Specs

  • Item Oil Burner Ignitor
  • Mounting Type End Hinge
  • Heater Voltage 120VAC
  • Amps @ 120V 45mA
2275-619
End Hinge

$62.65 / each

Enter location to check availability
Catalog Page #  3788 

Price $62.65 / each

Technical Specs

  • Item Oil Burner Ignitor
  • Mounting Type End Hinge
  • Heater Voltage 120VAC
  • Amps @ 120V 45mA
2275-628G
End Hinge

$62.65 / each

Enter location to check availability
Catalog Page #  3788 

Price $62.65 / each

Technical Specs

  • Item Oil Burner Ignitor
  • Mounting Type End Hinge
  • Heater Voltage 120VAC
  • Amps @ 120V 45mA
2275-620
Side Hinge

$61.35 / each

Enter location to check availability
Catalog Page #  3788 

Price $61.35 / each

Technical Specs

  • Item Oil Burner Ignitor
  • Mounting Type Side Hinge
  • Heater Voltage 120VAC
  • Amps @ 120V 45mA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More