Skip Content

 
ALLANSON

Oil Burner Ignition Transformer

Oil Burner Ignition Transformer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Oil Burner Ignition Transformer 
Mounting Type
Please Select
Voltage
Please Select
Amps @ 120V
Please Select

Your Filters:

Clear All
SG_Brand
  • ALLANSON 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Voltage
Amps @ 120V
Price
Qty
Please use Qty box to add item(s) to cart.
2721-668
4 Mounting Holes in Plate
120

$85.15 / each

Enter location to check availability
Catalog Page #  3788 

Price $85.15 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type 4 Mounting Holes in Plate
  • Voltage 120
2744-668
4 Mounting Holes in Plate
240

$123.50 / each

Enter location to check availability
Catalog Page #  3788 

Price $123.50 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type 4 Mounting Holes in Plate
  • Voltage 240
2721-647
8-32 x 3/8" Mounting Studs
120

$89.70 / each

Enter location to check availability
Catalog Page #  3788 

Price $89.70 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type 8-32 x 3/8" Mounting Studs
  • Voltage 120
2721-605
End Hinge
120

$85.15 / each

Enter location to check availability
Catalog Page #  3788 

Price $85.15 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type End Hinge
  • Voltage 120
2721-628G
End Hinge
120
23mA

$80.80 / each

Enter location to check availability
Catalog Page #  3788 

Price $80.80 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type End Hinge
  • Voltage 120
  • Amps @ 120V 23mA
2721-630
End Hinge
120
23mA

$80.80 / each

Enter location to check availability
Catalog Page #  3788 

Price $80.80 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type End Hinge
  • Voltage 120
  • Amps @ 120V 23mA
2721-619
End Hinge
120
23mA

$76.75 / each

Enter location to check availability
Catalog Page #  3788 

Price $76.75 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type End Hinge
  • Voltage 120
  • Amps @ 120V 23mA
2744-628G
End Hinge
240

$123.50 / each

Enter location to check availability
Catalog Page #  3788 

Price $123.50 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type End Hinge
  • Voltage 240
2721-620
Side Hinge
120
23mA

$80.80 / each

Enter location to check availability
Catalog Page #  3788 

Price $80.80 / each

Technical Specs

  • Item Oil Burner Ignition Transformer
  • Mounting Type Side Hinge
  • Voltage 120
  • Amps @ 120V 23mA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More