Navigation Menu New

Access My Account, Order History, Lists and more here.

400G72 69011023 UNSPSC # 23171515

Stick Electrode: Cast Iron, 3/32 in x 12 in, 1 lb, All-State Super 4-60

  • Item # 400G72
  • Mfr. Model # 69011023
  • UNSPSC # 23171515
  • Catalog Page # 2417 2417
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Stick Electrode: Cast Iron, 3/32 in x 12 in, 1 lb, All-State Super 4-60

  • Item # 400G72
  • Mfr. Model # 69011023
  • UNSPSC # 23171515
  • Catalog Page # 2417 2417
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Stick Electrode
  • AWS Classification Not Classified
  • Material Cast Iron
  • Process Stick Welding (SMAW)
  • Overall Diameter 3/32 in
  • Overall Length 12 in
  • Tensile Strength (Minimum Required) 4 ksi
  • Tensile Strength (As Welded) 80 ksi
  • Yield Strength (Minimum Required) 2 ksi
  • Yield Strength (As Welded) 60 ksi
  • Series All-State Super 4-60
  • Weight 1 lb
  • For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron
  • Welding Current Designation AC, DCEN, DCEP
  • For Welding Position Flat
  • Container Type Plastic Tube
  • Standards Not Rated
  • Container Size 1 lb
  • Elongation (As Welded) 12%
  • Elongation (Minimum Required) 4 %
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

Back to Top