Navigation Menu New

Access My Account, Order History, Lists and more here.

400G95 69200006 UNSPSC # 23171515

Stick Electrode: All-State Stud Plus, 3/32 in x 12 in, 5 lb

  • Item # 400G95
  • Mfr. Model # 69200006
  • UNSPSC # 23171515
  • Catalog Page # 2417 2417
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Stick Electrode: All-State Stud Plus, 3/32 in x 12 in, 5 lb

  • Item # 400G95
  • Mfr. Model # 69200006
  • UNSPSC # 23171515
  • Catalog Page # 2417 2417
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Stick Electrode
  • AWS Classification Not Classified
  • Material Maintenance Alloy, Repair
  • Process Stick Welding (SMAW)
  • Overall Diameter 3/32 in
  • Overall Length 12 in
  • Tensile Strength (Minimum Required) Not Rated
  • Tensile Strength (As Welded) Not Specified
  • Yield Strength (Minimum Required) Not Rated
  • Yield Strength (As Welded) Not Specified
  • Series All-State Stud Plus
  • Weight 5 lb
  • For Material Type Stainless Steel to Stainless Steel, Steel
  • Welding Current Designation AC, DCEN
  • Container Type Plastic Tube
  • Standards Not Rated
  • Container Size 5 lb
  • Elongation (As Welded) Not Specified
  • Elongation (Minimum Required) Not Rated
  • Finish/Coating Flux

Compliance and Restrictions

Back to Top