Navigation Menu New

Access My Account, Order History, Lists and more here.

400H01 69070060 UNSPSC # 23171509

Solder Paste: 1 lb, 50/50

  • Item # 400H01
  • Mfr. Model # 69070060
  • UNSPSC # 23171509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Solder Paste: 1 lb, 50/50

  • Item # 400H01
  • Mfr. Model # 69070060
  • UNSPSC # 23171509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Solder Paste
  • Form Paste
  • Material Composition 50% Lead, 50% Tin
  • Container Capacity 1 lb
  • Melting Temperature (Minimum) 360 Degrees F
  • Melting Temperature (Maximum) 375 Degrees F
  • Solder Series 50/50
  • For Joining Metal
  • Application Sealing and Joining or Tinning
  • Color Gray
  • Container Type Jar
  • Standards CEPA, CERCLA/SARA Title III, CSA, EPA, EPCRA/SARA Title III, NFPA 51B

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • Safety Data Sheet (SDS) Available.
  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top