Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ALL-STATE Brazing Flux: 1 lb, Can, Powder, FB3-F, All-State Brazo

Item 
400H03
Mfr. Model 
69080205

Product Details

Catalog Page
N/A
Brand
ALL-STATE
AWS Classification
FB3-F
Color
White
Container Size
1 lb
Container Type
Can
Flux Form
Powder
Maximum Active Temperature
2,000 °F
Minimum Active Temperature
1,400 °F
For Alloy Classification
BAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
For Alloy Composition
0% Silver; 15% Silver; 2% Silver; 25% Silver; 30% Silver; 35% Silver; 38% Silver; 40% Silver; 45% Silver; 5% Silver; 50% Silver; 56% Silver; 6% Silver
For Alloy Type
High Silver; Phos Copper
Process
Brazing
Series
All-State Brazo
Standards
AWS A5.31, Class FB3-F
Manufacturer Part Number
69080205
UNSPSC
23171522
Country of Origin
USA (subject to change)
Product Description

This flux is suitable for brazing applications that use phos-copper brazing alloys as a filler metal.