Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALL GEAR

Technora/ Vectran Arborist Prusik Cord, 5/16" Rope Dia., 250 ft. Length, Blue Checker/Yellow

  • Item# 3VAK5
  • Mfr. Model# AGKPC516250
  • Catalog Page# N/A
  • UNSPSC# 31151504
Technora/ Vectran Arborist Prusik Cord, 5/16" Rope Dia., 250 ft. Length, Blue Checker/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $408.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.95 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low stretch, double-braided technora/vectran rope is suitable as an arborist prusik cord in climbing applications.

The double braid construction features a braided rope inserted into the core of a second braided rope. Torque free and nonrotational, it offers the best service life of all braided ropes.

View More

Technical Specs

  • Item Arborist Prusik Cord
  • Rope Material Technora/ Vectran
  • Rope Type Static
  • Rope Application Climbing
  • Rope Construction Double Braid
  • Rope Dia. 5/16"
  • Length 250 ft.
  • Working Load Limit 540 lb.
  • Tensile Strength 5400 lb.
  • Min. Breaking Strength (MBS) 5400 lb.
  • Carrying Weight 9 lb.
  • Package Type Reel
  • Color Blue Checker/Yellow
  • Standards ANSI Z133-2012, 8.1.7
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.