Skip Content

ST
ALL GEAR

1/2" dia. Polypropylene All Purpose General Utility Rope, Blue, 50 ft.

  • Item # 12A621
  • My Part #
  • Mfr. Model # AGUH1250
  • Catalog Page # N/A
  • UNSPSC # 31151504
1/2" dia. Polypropylene All Purpose General Utility Rope, Blue, 50 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty braided polypropylene rope is highly versatile and can remain in water for years with little or no effect on fibers.

Braided polypropylene is strong, lightweight, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. Subject to UV degradation, rope should be stored in a protective or covered area whenever possible.

View More

Technical Specs

  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose
  • Rope Dia. 1/2"
  • Rope Material Polypropylene
  • Rope Strand Count 24
  • Rope Length 50 ft.
  • Working Load Limit 440 lb.
  • Rope Core Strand Count 1
  • Rope Construction Round Braid
  • Tensile Strength 2200 lb.
  • Rope Core Yes
  • Color Blue
  • Package Type Hank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.