Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALL GEAR

Polyolefin Dielectric Rope, 3/8" Rope Dia., 600 ft. Length, Orange

  • Item# 34E354
  • Mfr. Model# AG12SDE38
  • Catalog Page# N/A
  • UNSPSC# 31151502
Polyolefin Dielectric Rope, 3/8" Rope Dia., 600 ft. Length, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $383.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight braided polyolefin rope is suitable for utility purposes where dielectric properties are needed.

View More

Technical Specs

  • Item Dielectric Rope
  • Rope Material Polyolefin
  • Rope Type Static
  • Rope Application Utility
  • Rope Construction 12 Strand Braid
  • Rope Dia. 3/8"
  • Length 600 ft.
  • Working Load Limit 700 lb.
  • Tensile Strength 3500 lb.
  • Min. Breaking Strength (MBS) 3500 lb.
  • Carrying Weight 17 lb.
  • Package Type Spool
  • Color Orange
  • Standards ANSI Z359-07, ASTM 1701-05
  • Performance Property Heavy Duty
  • Rope Sub-Category Dielectric Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.