Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALL GEAR

Cotton Weep Cord, 3/8" Rope Dia., 100 ft. Length, Natural

  • Item# 8G047
  • Mfr. Model# AGSBC38100
  • Catalog Page# N/A
  • UNSPSC# 31151501
Cotton Weep Cord, 3/8" Rope Dia., 100 ft. Length, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ropes

Technical Specs

  • Item Weep Cord
  • Rope Material Cotton
  • Rope Construction Solid Braid
  • Rope Dia. 3/8"
  • Length 100 ft.
  • Working Load Limit 60 lb.
  • Tensile Strength 1475 lb.
  • Package Type Hank
  • Color Natural
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms