Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ALL GEAR

Polyester Climbing Rope, 1/2" Rope Dia., 600 ft. Length, Red/White

  • Item# 3VAG9
  • Mfr. Model# AG12SP12600RW
  • Catalog Page# 1378
  • UNSPSC# 46182301
Polyester Climbing Rope, 1/2" Rope Dia., 600 ft. Length, Red/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ropes

Product Details

Premium rope has good firm construction and great resistance to abrasion and snagging. Knots well. Good for no-pulley rigging.

View More

Technical Specs

  • Item Climbing Rope
  • Rope Material Polyester
  • Rope Application Climbing
  • Rope Construction 12 Strand Braid
  • Rope Dia. 1/2"
  • Length 600 ft.
  • Working Load Limit 730 lb.
  • Tensile Strength 7300 lb.
  • Elongation at 30% of Tensile 4.00%
  • Package Type Reel
  • Color Red/White
  • Standards ANSI Z133-2012, 8.1.7
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms