Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ALL GEAR

Polyester Arborist Climbing Rope, 3/4" Rope Dia., 150 ft. Length, Red/White

  • Item# 12R273
  • Mfr. Model# AG12SP34150RW
  • Catalog Page# N/A
  • UNSPSC# 31151504
Polyester Arborist Climbing Rope, 3/4" Rope Dia., 150 ft. Length, Red/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $407.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Braided polyester climbing rope works well as an arborist climbing rope and retains its shape under heavy loads.

The firm, round rope features special lock-stitch construction and can absorb shock loads. The material also resists rot, mildew, oils, gasoline, grease, and most chemicals.

Braided polyester fibers are exceptionally strong with minimum stretch. The material is waterproof and will not lose strength when wet.

View More

Technical Specs

  • Item Arborist Climbing Rope
  • Rope Material Polyester
  • Rope Type Static
  • Rope Application Climbing
  • Rope Construction 12 Strand Braid
  • Rope Dia. 3/4"
  • Length 150 ft.
  • Working Load Limit 1800 lb.
  • Tensile Strength 18,000 lb.
  • Elongation at 30% of Tensile 4.00%
  • Min. Breaking Strength (MBS) 18,000 lb.
  • Carrying Weight 28 lb.
  • Package Type Bag
  • Color Red/White
  • Standards ANSI Z133-2012, 8.1.7
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.