TP
ALL GEAR

5/16" dia. Technora/ Vectran Arborist Prusik Cord, Orange/Tan, 2 ft. 6"

  • Item # 416P55
  • My Part #
  • Mfr. Model # AGDBPTV832
  • Catalog Page # N/A
  • UNSPSC # 31151504
5/16" dia. Technora/ Vectran Arborist Prusik Cord, Orange/Tan, 2 ft. 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Rope Item Prusik Cord
  • Rope Sub-Category Arborist
  • Rope Dia. 5/16"
  • Rope Material Technora/ Vectran
  • Rope Strand Count 24
  • Rope Length 3 ft.
  • Working Load Limit 410 lb.
  • Rope Core Strand Count 12
  • Rope Construction Double Braid
  • Tensile Strength 4100 lb.
  • Rope Core Yes
  • Elongation at 30% of Tensile 3.00%
  • Color Orange/Tan
  • Min. Breaking Strength (MBS) 450 lb.
  • Rope Type Static
  • Elongation at 300 lb. 0.5%
  • Package Type Bag
  • Elongation at 10% MBS 1.7%
  • Carrying Weight 1.60 lb.
  • Standards ANSI Z133-2012, 8.1.8
  • Includes (2) Sewn Eyes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.