Skip Content

C3
ALL GEAR

1/2" dia. Polyester Arborist Climbing Rope, Neon Orange/Red/Yellow, 600 ft.

  • Item # 12R274
  • My Part #
  • Mfr. Model # AG12SP12600G
  • Catalog Page # N/A
  • UNSPSC # 31151504
1/2" dia. Polyester Arborist Climbing Rope, Neon Orange/Red/Yellow, 600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $579.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Braided polyester climbing rope works well as an arborist climbing rope and retains its shape under heavy loads. The firm, round rope features special lock-stitch construction and can absorb shock loads. The material also resists rot, mildew, oils, gasoline, grease, and most chemicals.
Braided polyester fibers are exceptionally strong with minimum stretch. The material is waterproof and will not lose strength when wet.

View More

Technical Specs

  • Rope Item Climbing Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 1/2"
  • Rope Material Polyester
  • Rope Strand Count 12
  • Rope Length 600 ft.
  • Working Load Limit 730 lb.
  • Rope Core Strand Count 4
  • Rope Construction Solid Braid
  • Tensile Strength 7300 lb.
  • Rope Core Yes
  • Elongation at 30% of Tensile 4.00%
  • Color Neon Orange/Red/Yellow
  • Rope Type Static
  • Package Type Reel
  • Standards ANSI Z133-2012, 8.1.7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.