NC
ALL GEAR

1/2" dia. Polyester Arborist Climbing Rope, Blue/Neon Green/Yellow, 600 ft.

  • Item # 12A616
  • My Part #
  • Mfr. Model # AG16SP12600N
  • Catalog Page # 1099
  • UNSPSC # 31151504
1/2" dia. Polyester Arborist Climbing Rope, Blue/Neon Green/Yellow, 600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $691.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The high-visibility All Gear Neolite 16-Strand Polyester Arborist Static Climbing Rope features a bright neon-colored pattern that is easily seen in a variety of low-light, foggy, and other hard-to-see environments. The firm 16-strand polyester braid construction keeps its shape and has excellent abrasion resistance. Individually packaged in a poly bag for protection against damage from dust and moisture.

View More

Technical Specs

  • Rope Item Climbing Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 1/2"
  • Rope Material Polyester
  • Rope Strand Count 16
  • Rope Length 600 ft.
  • Working Load Limit 750 lb.
  • Rope Core Strand Count 8
  • Rope Construction Double Braid
  • Tensile Strength 7500 lb.
  • Rope Core Yes
  • Elongation at 30% of Tensile 7.60%
  • Color Blue/Neon Green/Yellow
  • Rope Type Static
  • Package Type Reel
  • Standards ANSI Z133-2012, 8.1.7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.