Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Threaded Rod, Carbon Steel, 3/8-16x3 ft

  • Item# 22P399
  • Mfr. Model# 16303
  • Catalog Page# 2660
  • Catalog Group# D7841
  • UNSPSC# 31161618
Threaded Rod, Carbon Steel,3/8-16x3 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Headless, fully threaded metal bar rod is used for hanging, mounting, bracing, supporting, and fastening in plumbing, heating, electrical, construction, and fabrication applications.

View More

Technical Specs

  • Item Threaded Rod
  • Material Low Carbon Steel
  • Finish Plain
  • Thread Size 3/8"-16
  • Overall Length 3 ft.
  • Thread Direction Left Hand
  • Thread Type UNC
  • Color Black
  • Class 1A
  • Temp. Range (F) Not Rated
  • Yield Strength (PSI) 45,000
  • Tensile Strength 60,000
  • Rockwell Hardness Not Rated
  • For Use With Nut and washer
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Meets/Exceeds ASTM A108
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms