Skip Content

TP
ALERA

Black Antimicrobial Vinyl Desk Chair 20" Back Height, Arm Style: Fixed

  • Item # 38EG82
  • My Part #
  • Mfr. Model # ALEBT6516
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Vinyl,Black,18-19"Seat Ht,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $474.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Antimicrobial Vinyl
  • Back Material Antimicrobial Vinyl
  • Nominal Seat Height Range 18" to 19"
  • Seat Color Black
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 18"
  • Seat Height Max. 19-3/8"
  • Back Height 20"
  • Arm Style Fixed
  • Caster Type None
  • Overall Height 35-1/2"
  • Overall Width 25-1/2"
  • Overall Depth 25"
  • Seat Width 20-7/8"
  • Seat Depth 18-7/8"
  • Back Width 20"
  • Number of Casters 0
  • Number of Glides 0
  • Series Alera(R) EX
  • Back Color Black
  • Base Material Nylon
  • Base Color Black
  • Features Padded Slant T-Bar Arms
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.