Skip Content
TP
ALERA

2-Door Breakroom Wall Base Cabinet, Espresso

  • Item # 33HE74
  • Mfr. Model # BR181ES
  • Catalog Page # 1277
  • UNSPSC # 30161801
2-Door Breakroom Wall Base Cabinet, Espresso close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $663.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial-quality cabinetry designed for break rooms, office kitchens, and cafe areas. Nonporous, thermofused 3/4"-thick melamine laminate has impact-resistant edges and is easy to clean. Color matched interior and exterior. Rigid dowel pin construction increases vertical and horizontal stability. Adjustable shelf supports up to 75 lb. with antitip locking tabs. Deadbolt lock for maximum security.

View More

Technical Specs

  • Item Breakroom Wall Base Cabinet
  • Color Espresso
  • Overall Height 29-3/4"
  • Overall Width 36"
  • Overall Depth 14-3/16"
  • Handle Finish Matte Nickel
  • Cabinet Material Thermofused Melamine
  • Number of Shelves 1
  • Number of Doors 2
  • Number of Drawers 0
  • Number of Compartments 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.