Skip Content

DV
ALERA

2-Door Breakroom Wall Base Cabinet, Cherry

  • Item # 33HE73
  • My Part #
  • Mfr. Model # BR181CY
  • Catalog Page # 1444
  • UNSPSC # 30161801
Breakroom Wall Cabinet-2 Door,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial-quality cabinetry designed for break rooms, office kitchens, and cafe areas. Nonporous, thermofused 3/4"-thick melamine laminate has impact-resistant edges and is easy to clean. Color matched interior and exterior. Rigid dowel pin construction increases vertical and horizontal stability. Adjustable shelf supports up to 75 lb. with antitip locking tabs. Deadbolt lock for maximum security.

View More

Technical Specs

  • Item Breakroom Wall Base Cabinet
  • Color Cherry
  • Overall Height 29-3/4"
  • Overall Width 36"
  • Overall Depth 14-3/16"
  • Handle Finish Matte Nickel
  • Cabinet Material Thermofused Melamine
  • Number of Shelves 1
  • Number of Doors 2
  • Number of Drawers 0
  • Number of Compartments 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms