Skip Content

DV
ALERA

2-Door Breakroom Base Cabinet, Gray/Granite Nebula

  • Item # 33HE66
  • My Part #
  • Mfr. Model # BR102GY
  • Catalog Page # N/A
  • UNSPSC # 30161801
Breakroom Base Cabinet-2 Door,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This commercial-quality cabinetry is designed for break rooms, office kitchens, and cafe areas. Nonporous, thermofused thick melamine laminate has impact-resistant edges and is easy to clean. Its rigid dowel pin construction increases vertical and horizontal stability. Adjustable shelves support up to 100 lb. with antitip locking tabs. Concealed hinge system allows doors to open 120° for easy access. The cabinet features a deadbolt locking system for added security. Full four-sided construction includes a removable front and laminated bottom.

View More

Technical Specs

  • Item Breakroom Base Cabinet
  • Color Gray/Granite Nebula
  • Overall Height 40"
  • Overall Width 36"
  • Overall Depth 24-3/4"
  • Countertop Material Laminate
  • Handle Finish Matte Nickel
  • Cabinet Material Thermofused Melamine
  • Number of Shelves 1
  • Number of Doors 2
  • Number of Drawers 1
  • Number of Compartments 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms