Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALECO

Vinyl Strip Door, Smooth Strip Type, 4 ft. Opening Width, 7 ft. Opening Height

  • Item# 8DHN5
  • Mfr. Model# 455384
  • Catalog Page# N/A
  • UNSPSC# 24101804
Vinyl Strip Door, Smooth Strip Type, 4 ft. Opening Width, 7 ft. Opening Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vinyl Strip Door
  • Strip Type Smooth
  • Strip Width 8"
  • Opening Height 7 ft.
  • Opening Width 4 ft.
  • Strip Color Light Green
  • % Overlap 50
  • Strip Material PVC
  • Strip Thickness 0.08"
  • Temp. Range -10 to 150 Degrees F
  • Mounting Hardware Material HTP Silver
  • Includes MaxBullet Poly Bracket and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms