Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ALECO

Smooth PVC Replacement Strips, 6"W x 7 ft.L

  • Item # 21XY06
  • My Part #
  • Mfr. Model # 177045
  • Catalog Page # 1451
  • UNSPSC # 24101804
Smooth PVC Replacement Strips, 6"W x 7 ft.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Innovative bullet-shaped locking feature provides easy snap-on/snap-off installation and also stays securely in place for all-day, heavy-duty use. Energy-efficient strips are also cost-effective and can be replaced more often to increase visibility.

View More

Technical Specs

  • Item Replacement Strips
  • Strip Texture Smooth
  • Strip Width 6"
  • Strip Color Clear
  • Strip Material PVC
  • Strip Length 7 ft.
  • Number of Strips 10
  • Strip Thickness 0.060"
  • Includes PVC Replacement Strips
  • Temp. Range -10 Degrees to 150 Degrees F
  • Roll/Strip Strip
  • Strip Application Cooler/Freezer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms