C3
ALECO

HD Pan Rack Cvr, Nylon PVC, Off White

  • Item # 21XY14
  • My Part #
  • Mfr. Model # 477434
  • Catalog Page # 1448
  • UNSPSC # 48101810
HD Pan Rack Cvr, Nylon PVC, Off White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Pan Rack Covers


$115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Safely cover and protect food products. Use Rack Covers on portable and fixed racks.

View More

Technical Specs

  • Item Pan Rack Cover
  • Material Nylon Reinforced PVC
  • Height 64"
  • Thickness 20 mil
  • Width 23"
  • Depth 28"
  • Color Off White
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms