Skip Content

DG
ALECO

ABS Swinging Door, Charcoal; Number of Doors: 1, 4 ft.W x 8 ft.H

  • Item # 8TUR4
  • My Part #
  • Mfr. Model # 431025
  • Catalog Page # N/A
  • Catalog Group # F1442
  • UNSPSC # 30171506
ABS Swinging Door, Charcoal; Number of Doors: 1, 4 ft.W x 8 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swinging Door
  • Door Height 8 ft.
  • Door Width 4 ft.
  • Door Color Charcoal
  • Swinging Door Material ABS
  • Number of Doors 1
  • Opening Height 8 ft.
  • Opening Width 4 ft.
  • Window Color Clear
  • Window Material Polycarbonate
  • Hinges Left and Right Jamb
  • Includes 8-3/4" Jamb Guards, Stainless Steel Mounting Hardware
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.