Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ALCOTEC MIG Welding Wire: Aluminum, ER5356, 3/64 in, 16 lb

Item 
400G70
Mfr. Model 
535616047
Weight 
16 lb

Product Details

Catalog Page
2305
Catalog Group
K4267
Brand
ALCOTEC
Manufacturer Part Number
535616047
Series
Alloy 5356
AWS Classification
ER5356
For Welding Position
Flat; Horizontal; Overhead; Vertical-Up
Welding Current Designation
DCEP
Wire Diameter
0.047 in
Weight
16 lb
Tensile Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
46 ksi
Yield Strength (Minimum Required)
19 ksi
Yield Strength (As Welded)
30 ksi (100% Argon)
Elongation (Minimum Required)
10 %
Elongation (As Welded)
17%
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Spool Type
Steel Spool
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Type
Solid
For Material Type
Aluminum to Aluminum
For Material Grade
5356
Standards
AWS A5.10
Process
MIG Welding (GMAW)
UNSPSC
23171510
Country of Origin
Varies (subject to change)
Product Description

ER5356 MIG welding wire is the most commonly used type of aluminum MIG welding wire and is suitable for general purpose welding applications. It is typically used for welding 5000 series aluminum alloys and is not heat-treatable.