Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ALCOTEC MIG Welding Wire: Aluminum, ER4043, 1/16 in, 20 lb

Item 
400G64
Mfr. Model 
404320062

Product Details

Catalog Page
2305
Catalog Group
K4262
Brand
ALCOTEC
Manufacturer Part Number
404320062
Series
Alloy 4043
AWS Classification
ER4043
For Welding Position
Flat; Horizontal; Overhead; Vertical-Up
Welding Current Designation
DCEP
Wire Diameter
0.063 in
Weight
20 lb
Tensile Strength (Minimum Required)
29 ksi
Tensile Strength (As Welded)
34 ksi
Yield Strength (Minimum Required)
10 ksi
Yield Strength (As Welded)
28 ksi (100% Argon)
Elongation (Minimum Required)
8 %
Elongation (As Welded)
12%
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Spool Type
Plastic Spool
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Type
Solid
For Material Type
Aluminum to Aluminum
For Material Grade
4043
Standards
AWS A5.10
Process
MIG Welding (GMAW)
UNSPSC
23171510
Country of Origin
Canada (subject to change)
Product Description

ER4043 MIG welding wire has a higher tensile strength than ER5356 MIG welding wire. It is most commonly used for welding 6000 series aluminum alloys and is heat-treatable.

Compatible Products