Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ALCOTEC MIG Welding Wire: Aluminum, ER5356, 0.035 in, 1 lb

Item 
400G61
Mfr. Model 
535601035
Weight 
1 lb

Product Details

Catalog Page
2305
Catalog Group
K4267
Brand
ALCOTEC
Manufacturer Part Number
535601035
Series
Alloy 5356
AWS Classification
ER5356
For Welding Position
Flat; Horizontal; Overhead; Vertical-Up
Welding Current Designation
DCEP
Wire Diameter
0.035 in
Weight
1 lb
Tensile Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
46 ksi
Yield Strength (Minimum Required)
19 ksi
Yield Strength (As Welded)
30 ksi (100% Argon)
Elongation (Minimum Required)
10 %
Elongation (As Welded)
17%
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Spool Type
Plastic Spool
Spool Diameter
4 in
Spool Width
3 in
Arbor Hole Diameter
3/4 in
Wire Type
Solid
For Material Type
Aluminum to Aluminum
For Material Grade
5356
Standards
AWS A5.10
Process
MIG Welding (GMAW)
UNSPSC
23171510
Country of Origin
Varies (subject to change)
Product Description

ER5356 MIG welding wire is the most commonly used type of aluminum MIG welding wire and is suitable for general purpose welding applications. It is typically used for welding 5000 series aluminum alloys and is not heat-treatable.