TP
ALCONOX

50 lb. Dispenser Box Detergent; For Use On Hard Surfaces

  • Item # 42W975
  • My Part #
  • Mfr. Model # 2250
  • Catalog Page # N/A
  • UNSPSC # 41103206
50 lb. Dispenser Box Detergent; For Use On Hard Surfaces close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Lab Cleaners and Detergents


$588.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Phosphate-free, biodegradable powdered formula is ideal for under-counter and floor-standing lab washing machines. Low foaming and free rinsing, for reliable results with no residue.

View More

Technical Specs

  • Item Detergent
  • Size 50 lb.
  • Container Type Dispenser Box
  • RTU Yield per Container 640 Gallons of 1% Solution
  • Recommended Dilution 1.25 oz/gal
  • Color White
  • Fragrance None
  • Contains Surfactants and Builders
  • pH 11.5
  • Flash Point None
  • For Use On Hard Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products