TP
ALCONOX

15 gal. Drum Detergent; For Use On Hard Surfaces

  • Item # 42X038
  • My Part #
  • Mfr. Model # 1715
  • Catalog Page # N/A
  • UNSPSC # 41103206
15 gal. Drum Detergent; For Use On Hard Surfaces close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Lab Cleaners and Detergents


$1,989.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 134.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Detergent
  • Size 15 gal.
  • Container Type Drum
  • RTU Yield per Container 750 Gal of 2% Solution
  • Recommended Dilution 2.5-6.25 oz/gal
  • Color Clear
  • Fragrance None
  • Contains Surfactants, Amines and Glycol Ethers
  • VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
  • pH 11
  • Flash Point Greater Than 93.3 Degrees C
  • For Use On Hard Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

Alternate Search Terms

Related Products