Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALCON

Polypropylene Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

  • Item# 5WNH3
  • Mfr. Model# 12AZ051B1-1GCA
  • Catalog Page# N/A
  • UNSPSC# 40141605
Polypropylene Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solenoid Valve
  • Body Material Polypropylene
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/8"
  • Coefficient of Volume 0.28
  • Min. Operating Pressure Differential 0 psi
  • Safe Working Water Pressure 70 psi
  • Voltage 120VAC
  • Operation Direct Acting
  • Max. Flow Rate 2.3 gpm
  • Airflow 15.2 scfm
  • NEMA Rating 4
  • Max. Fluid Temp. 120 Degrees F
  • Seal Material EPDM
  • Coil Insulation Class A
  • Hz 60
  • Watts 5
  • Coil Enclosure Watertight and Dust Tight
  • Electrical Connections 18" Leads
  • Overall Length 1-7/16"
  • Overall Width 1-5/16"
  • Overall Height 2-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.