TP
ALC

45-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 7 Min. CFM @ 80 PSI, 8 ft. Hose Length

  • Item # 15E741
  • My Part #
  • Mfr. Model # 40000
  • Catalog Page # N/A
  • UNSPSC # 23101517
45-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 7 Min. CFM @ 80 PSI, 8 ft. Hose Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Portable Abrasive Blasters


$652.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the ALC 45-lb, Pressure Blaster to perform surface preparation operations, such as removing paint, rust, scale, and oxidation, on irregular surfaces where sanding and other means of surface prep may be difficult. The deadman shutoff handle and adjustable flow valve help give you complete control of media flow.

View More

Technical Specs

  • Item Portable Abrasive Blaster
  • Blaster Grouping Portable Abrasive Blaster
  • Feed Type Pressure
  • Hopper Capacity (Lb.) 45
  • Hose Length 8 ft.
  • Min. CFM @ 80 PSI 7
  • Nozzle Inner Dia. 3/32", 1/8"
  • Hopper Material Steel
  • Tank Dimension (In.) 10 x 14
  • Air Pressure (PSI) 80 to 125
  • Application Abrasive Blasting
  • Includes 1/8" And 3/32" Ceramic Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products