Navigation Menu New

Access My Account, Order History, Lists and more here.

41LK31 73010 UNSPSC # 27112807

Drill Chuck: Keyless, Morse Taper Mount, MT2 Mounting Size, 1/2 in Max. Drill Capacity

  • Item # 41LK31
  • Mfr. Model # 73010
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Drill Chuck: Keyless, Morse Taper Mount, MT2 Mounting Size, 1/2 in Max. Drill Capacity

  • Item # 41LK31
  • Mfr. Model # 73010
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Keying Keyless
  • Mounting Type Morse Taper
  • Mounting Size MT2
  • Max. Drill Capacity 1/2 in
  • Bearing Type Ball
  • Chuck Type Keyless
  • Features Greater Accuracy, Greater Rigidity, Larger Work Envelope
  • Item Drill Chuck
  • Material - Machining High Speed Steel
  • Min. Drill Capacity 1/32 in /1.00mm
  • Nominal Capacity 1/2 in
  • Overall Length 3-7/8 in
Back to Top