Navigation Menu New

Access My Account, Order History, Lists and more here.

41LK24 70050 UNSPSC # 27112807

Drill Chuck: Keyless, Jacobs Taper Mount, JT1 Mounting Size, 1/4 in Max. Drill Capacity

  • Item # 41LK24
  • Mfr. Model # 70050
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Drill Chuck: Keyless, Jacobs Taper Mount, JT1 Mounting Size, 1/4 in Max. Drill Capacity

  • Item # 41LK24
  • Mfr. Model # 70050
  • UNSPSC # 27112807
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Keying Keyless
  • Mounting Type Jacobs Taper
  • Mounting Size JT1
  • Max. Drill Capacity 1/4 in
  • Bearing Type Ball
  • Chuck Type Keyless
  • Features Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design
  • For Use With EDM
  • Item Drill Chuck
  • Min. Drill Capacity 0 in
  • Nominal Capacity 1/4 in
  • Overall Length 2.6900 in
Back to Top