Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ALBEO

Task Light, MotionSensed, LED, 3500K, 11.4W

  • Item# 11L649
  • Mfr. Model# UCM-KIT-46
  • Catalog Page# N/A
  • UNSPSC# 39111516
Task Light,MotionSensed,LED,3500K,11.4W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Task Light
  • Color Temp. 3500K
  • CRI 72
  • Length 20-1/2"
  • Width 2"
  • Height 13/16"
  • Lumens Per Watt 53.0
  • Watts 11.4
  • Temp. Range -40 to 55 Degrees C
  • Rated Life 50,000 hrs.
  • Includes 2 Amp Wall Plug
  • Standards cETLus Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.