Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

Task Light, MotionSensed, LED, 4000K, 5.7W

  • Item# 11L645
  • Mfr. Model# UCM-KIT-25
  • Catalog Page# N/A
  • UNSPSC# 39111516
Task Light,MotionSensed,LED,4000K,5.7W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Task Light
  • Color Temp. 4000K
  • CRI 72
  • Length 11-1/2"
  • Width 2"
  • Height 13/16"
  • Lumens Per Watt 53.0
  • Watts 5.7
  • Temp. Range -40 to 55 Degrees C
  • Rated Life 50,000 hrs.
  • Includes 2 Amp Wall Plug
  • Standards cETLus Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.