Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

LED Light Fixture, Surface Mount, 5000K

  • Item# 6ECL8
  • Mfr. Model# SC4-HO150-U200-G15
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Light Fixture, Surface Mount,5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Light Fixture, Surface Mount
  • Fixture Voltage 120 to 277
  • Watts 60
  • CRI 70
  • Fixture Length 48"
  • Fixture Width 5-13/64"
  • Fixture Height 3-21/64"
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 70.0
  • Fixture Temp. Range -30 Degrees to 45 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None