Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

Linear Suspended, LED, 277 V, 5100 Lumens

  • Item# 4LWD6
  • Mfr. Model# LS-V244-1U0C0-G11
  • Catalog Page# N/A
  • UNSPSC# 39112102
Linear Suspended,LED,277 V,5100 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Light Fixture, Linear Suspended
  • Watts 74
  • Number of Light Bars 2
  • Color Temp. 5000K
  • CRI 75
  • Voltage 120 to 277
  • Length 48"
  • Width 4-19/32"
  • Height 7"
  • Lumens Per Watt 69.0
  • Temp. Range -20 to 45 Degrees C
  • Rated Life 50,000 hrs.
  • Standards LM-79, UL
  • LED Replacement For 2 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None