Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

Linear Suspended, LED, 4600 Lumens

  • Item# 4LWC5
  • Mfr. Model# LS-V245-1U0C0-G11
  • Catalog Page# N/A
  • UNSPSC# 39112102
Linear Suspended,LED,4600 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This energy-efficient, no-maintenance fixture can be mounted individually or in series. It's suitable for use in office, commercial, industrial, and retail applications. LEDs focus more light where needed, with no flicker or buzzing.

View More

Technical Specs

  • Item LED Light Fixture, Linear Suspended
  • Watts 74
  • Number of Light Bars 2
  • Color Temp. 4200K
  • CRI 75
  • Voltage 120 to 277
  • Dimmable / Non-Dimmable Non-Dimmable
  • Length 48"
  • Width 4-19/32"
  • Height 7"
  • Lumens Per Watt 62.0
  • Temp. Range -20 to 45 Degrees C
  • Rated Life 50,000 hrs.
  • Standards LM-79, UL
  • LED Replacement For 2 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None