Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

Fixture, Linear Suspended, LED, 74 W

  • Item# 4LWC2
  • Mfr. Model# LS-V185-1U0C0-G11
  • Catalog Page# N/A
  • UNSPSC# 39112102
Fixture,Linear Suspended,LED,74 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Light Fixture, Linear Suspended
  • Watts 74
  • Number of Light Bars 1
  • Color Temp. 4200K
  • CRI 75
  • Voltage 120 to 277
  • Length 96"
  • Width 1-7/8"
  • Height 7"
  • Lumens Per Watt 62.0
  • Temp. Range -20 to 45 Degrees C
  • Rated Life 50,000 hrs.
  • Standards LM-79, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.