Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

Fixture, Undercabinet, LED, 120V, 12 W

  • Item# 4LWA9
  • Mfr. Model# UCKIT-66
  • Catalog Page# N/A
  • UNSPSC# 39112102
Fixture,Undercabinet,LED,120V,12 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Light Fixture, Undercabinet
  • Color Temp. 3500K
  • CRI 75
  • Length 28"
  • Width 2"
  • Height 13/16"
  • Lumens Per Watt 50.0
  • Watts 12
  • Temp. Range -20 to 45 Degrees C
  • Rated Life 50,000 hrs.
  • Includes Wall Plug Power Supply
  • Standards LM-79, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.