Navigation Menu New

Access My Account, Order History, Lists and more here.

56FJ50 ABC1018571DQQ41AQW1PK UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

LED High Bay, 120 to 277V, For Bulb Type Integrated LED

  • Item # 56FJ50
  • Mfr. Model # ABC1018571DQQ41AQW1PK
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These high bay lights hang from ceilings or open trusses at a suggested mounting height of 20 to 40 ft. from the floor or work surface.

Technical Specs

  • Item LED High Bay
  • Voltage 120 to 277V
  • For Bulb Type Integrated LED
  • LED Replacement For 175 to 450W HID
  • Lamp Type Integrated LED
  • Lamp Watts - Fixtures 126 W
  • Lens Material Polycarbonate
  • Light Distribution Wide
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Lighting Technology LED
  • Overall Height 3 5/16 in
  • Overall Length 19 9/16 in
  • Overall Width 9 7/32 in
  • Ambient Temp. Range 86 Degrees to 122 Degrees F
  • Bay Light Type High Bay
  • CA Title 24 Compliant No
  • Color Temperature 5,000 K
  • Cord Length 6 ft
  • Dimmable No
  • Emergency Battery Backup No
  • Housing Color White
  • Housing Finish Polyester Powder Paint
  • Housing Material Steel
  • Ingress Protection Rating Not Rated
  • Lumens 18,000 lm
  • Lumens Range Greater than 10,000 lm
  • Lumens per Watt 143 lm/W
  • Max. Fixture Wattage 126 W
  • Max. Ambient Temp. 122 Degrees F
  • Min. Ambient Temp. 86 Degrees F
  • Nominal Size - Fixtures 1 ft x 2 ft
  • Number of Bulbs 0
  • Number of Light Bars 0
  • Rated Life 100, 000 hr
  • Reflector Material Polycarbonate
  • Reflector Type Enclosed
  • Series ABC1
  • Standards CUL Listed, DLC Listed, UL Listed
  • Suggested Fixture Mounting Height 15 to 40 ft
  • Suggested Fixture Mounting Height Range 20 to 40 ft.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

These high bay lights hang from ceilings or open trusses at a suggested mounting height of 20 to 40 ft. from the floor or work surface.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top