Navigation Menu New

Access My Account, Order History, Lists and more here.

56FJ04 ABN1009T481DQV23KQW1PK UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

LED High Bay, Bay Light Type High Bay, Dimmable Yes, For Bulb Type Integrated LED

  • Item # 56FJ04
  • Mfr. Model # ABN1009T481DQV23KQW1PK
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These low bay lights hang from ceilings or open trusses at a suggested mounting height of up to 20 ft. from the floor or work surface.

Technical Specs

  • Item LED High Bay
  • Ballast Type Not Applicable
  • Bay Light Type High Bay
  • CA Title 24 Compliant Not Applicable
  • Color Temperature 4,000 K
  • Dimmable Yes
  • For Bulb Shape Not Applicable
  • For Bulb Type Integrated LED
  • Overall Height 8 1/4 in
  • Ingress Protection Rating 66, 67, 69
  • Lamp Type Integrated LED
  • Lamp Watts - Fixtures 58 W
  • LED Replacement For 150W MH/HPS
  • Overall Length 17 3/8 in
  • Lens Material Polycarbonate
  • Light Distribution Wide
  • Lighting Certification DesignLights Consortium (DLC)
  • Lighting Technology LED
  • Lumens 9,000 lm
  • Lumens per Watt 155 lm/W
  • Max. Fixture Wattage 58 W
  • Max. Ambient Temp. 131 Degrees F
  • Min. Ambient Temp. 20 Degrees F
  • Nominal Size - Fixtures 2 ft x 2 ft
  • Number of Bulbs Not Applicable
  • Rated Life 100, 000 hr
  • Reflector Material Aluminum
  • Reflector Type Enclosed
  • Series ABN1
  • Suggested Fixture Mounting Height 15 to 40 ft
  • Voltage 120 to 277V
  • Overall Width 17 3/8 in
  • Ambient Temp. Range 20 Degrees to 131 Degrees F
  • Channel Width 17 3/8 in
  • Emergency Battery Backup No
  • Housing Color White
  • Housing Finish Polyester Powder
  • Housing Material Aluminum
  • Lumens Range 8,000 to 9,999 lm
  • Number of Light Bars 0
  • Standards CUL Listed, IP66, IP67K, NEMA 4X, NSF, UL Listed
  • Suggested Fixture Mounting Height Range Up to 20 ft.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

These low bay lights hang from ceilings or open trusses at a suggested mounting height of up to 20 ft. from the floor or work surface.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top