Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALBEO

31" x 21-1/4" x 5-13/16" LED High Bay with 55,918 Lumens

  • Item# 11L644
  • Mfr. Model# H-865650-U2AC000-G14
  • Catalog Page# N/A
  • UNSPSC# 39111521
31" x 21-1/4" x 5-13/16" LED High Bay with 55,918 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED High Bay Fixtures

Technical Specs

  • Item LED High Bay
  • Fixture Voltage 120 to 277
  • Watts 622
  • Lumens 55,918
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL Certified
  • Number of Light Bars 8
  • CRI 72
  • Fixture Length 31"
  • Fixture Width 21-1/4"
  • Fixture Height 5-13/16"
  • Lumens Per Watt 90.0
  • Fixture Temp. Range -40 Degrees to 55 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None