Navigation Menu New

Access My Account, Order History, Lists and more here.

56FJ15 AH2A00857WCNQG UNSPSC # 39111902

Hazardous Location Lighting Fixtures: LED, 8,000 lm, 120 to 277V AC

  • Item # 56FJ15
  • Mfr. Model # AH2A00857WCNQG
  • UNSPSC # 39111902
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These light tanks replace worn or faulty light tanks on compatible hazardous location fixtures. They are wired for a specific lighting technology and have either an integrated LED or a socket that accepts a light bulb. The tanks join with a splice box, mount, and globe to create a complete hazloc fixture. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.

Tap image to zoom.

Roll over image to zoom.

Hazardous Location Lighting Fixtures: LED, 8,000 lm, 120 to 277V AC

  • Item # 56FJ15
  • Mfr. Model # AH2A00857WCNQG
  • UNSPSC # 39111902
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These light tanks replace worn or faulty light tanks on compatible hazardous location fixtures. They are wired for a specific lighting technology and have either an integrated LED or a socket that accepts a light bulb. The tanks join with a splice box, mount, and globe to create a complete hazloc fixture. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Lighting Technology LED
  • Lumens 8,000 lm
  • Overall Height 8 39/64 in
  • Overall Length 15 45/64 in
  • Overall Width 9 13/16 in
  • Safety Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F & G, Class III, Divisions 1 and 2
  • Color Temperature 5000K
  • Emergency Battery Backup No
  • Fixture Voltage 120 to 277V AC
  • Ambient Temp. Range -40 Degrees to 149 Degrees F
  • CA Title 24 Compliant No
  • For Bulb Type Integrated LED
  • Housing Finish Powder Coated
  • Housing Material Aluminum
  • Ingress Protection Rating 66
  • Hazardous Class Class I/Division 2, Class II/Division 2, Class III/Division 1, Class III/Division 2
  • Mounting Style Straight Stanchion Mount or Pendant Mount or Wall Mount or Ceiling Mount or Angle Stanchion Mount
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Lumens Range 8,000 to 9,999 lm
  • Lumens per Watt 157 lm/W
  • Max. Fixture Wattage 53 W
  • Max. Ambient Temp. 149 Degrees F
  • Min. Ambient Temp. -40 Degrees F
  • Mounting Location Ceiling, Pendant, Stanchion, Wall
  • Series AH2A
  • Standards RoHS Compliant
  • Temperature Code T6
  • UL/CSA/ETL Listed UL/cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

These light tanks replace worn or faulty light tanks on compatible hazardous location fixtures. They are wired for a specific lighting technology and have either an integrated LED or a socket that accepts a light bulb. The tanks join with a splice box, mount, and globe to create a complete hazloc fixture. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top