Navigation Menu New

Access My Account, Order History, Lists and more here.

19NU44 PMV5 UNSPSC # 56101503

Coat Rack: 10 1/2 in, 24 1/8 in, Holds Up to 24 garments, Wood/Steel, Brown/Silver

  • Item # 19NU44
  • Mfr. Model # PMV5
  • UNSPSC # 56101503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coat Rack: 10 1/2 in, 24 1/8 in, Holds Up to 24 garments, Wood/Steel, Brown/Silver

  • Item # 19NU44
  • Mfr. Model # PMV5
  • UNSPSC # 56101503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Coat Rack
  • Type 5 Hook
  • Height (In.) 10 1/2 in
  • Width (In.) 24 1/8 in
  • Holds Up to 24 garments
  • Material Wood/Steel
  • Color Brown/Silver
Back to Top