Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALARM LOCK

2-1/8" x 1/8" x 3-3/8" Styrene Plastic Proximity Card

  • Item# 1HYB9
  • Mfr. Model# ALHID1326
  • Catalog Page# 2408
  • UNSPSC# 46171511
2-1/8" x 1/8" x 3-3/8" Styrene Plastic Proximity Card close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $472.75 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK proximity card is a cost-effective solution to proximity access control when used with Trilogy™ Networx™ wireless networking locks. Easily fits in wallet or purse, and offers universal compatibility with all HID® proximity readers. Supports formats up to 85 bits, with over 137 billion codes. Provides an external number for easy identification and control. Includes a PVC overlay for on-site photo ID using most direct image printers.

View More

Technical Specs

  • Item Proximity Card
  • Height 3-3/8"
  • Width 2-1/8"
  • Depth 1/8"
  • For Use With Trilogy(TM) Locks
  • Material Styrene Plastic
  • Operating Temp. Range -50 Degrees to 160 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.