C3
ALARM LOCK

Panic Alarm Device, Delayed Egress, 95dB

  • Item # 5MRX1
  • My Part #
  • Mfr. Model # 715X28X88
  • Catalog Page # 1991
  • UNSPSC # 31162808
Panic Alarm Device, Delayed Egress, 95dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $708.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.85 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Applying pressure to the push bar retracts the latch from the strike plate and sounds alarm until reset with included key. Includes mounting hardware. UL Listed.

View More

Technical Specs

  • Item Panic Alarm Device
  • Finish Satin Aluminum
  • Cylinder Type Rim
  • Arm Type Push Bar
  • Alarm Type Delayed Egress
  • Inside Keyed Cylinder Type Rim
  • Siren Style Constant
  • Activated By Unauthorized Egress
  • Door Handing Non-Handed
  • Body Length 3-1/4"
  • Body Height 8-1/2"
  • Body Width 33"
  • Decibels 95dB
  • Power Source 9V Alkaline Backup Battery
  • Cord Length 10 ft.
  • Standards Meets NFPA 101 Life Safety Code
  • Includes Lock Assembly, 9V Alkaline Backup Battery, Single-Door Keeper Assembly, Push Bar Assembly, Control Box Assembly, Model 271 Flexible Conduit with 2 Covers, Power Transformer, 5-Conductor Cable 10 ft. Long, Self-Adhesive Warning Labels Required to Comply with NFPA 101 Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.